This item is Discontinued.

Jonard Tools Pocket Burnisher, 0.007 In Blades, 7 Pc PB-7

Pocket Burnisher, 0.007 In Blades, 7 Pc (Discontinued)

  • Mfr # PB-7
  • Zoro # G4568304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB-7
Zoro #
G4568304
UPC #
811490014411
Country of Origin
China

Dimensions

Blade Thickness
0.007"
Handle Length
4-1/2"
Blade Width
3/16"
Blade Length
1-1/2"

Details

Item
Pocket Burnisher
Includes
(6) Replaceable Blades 3/16 x 1-1/2 x 0.007", Blade Storage in Handle
Number of Pieces
7
Blade Material
Steel
Cut Type
Coarse, Medium, and Fine
Handle Color
Black
Blade Style
Flat
Handle Material
Plastic

Description

Pocket Burnisher, Number of Pieces 7, Cut Type Coarse, Medium, and Fine, Handle Length 4-1/2 in, Handle Color Black, Handle Material Plastic, Includes (6) Replaceable Blades 3/16 x 1 1/2 x 0.007 in, Blade Storage in Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.