Preset Torque Wrench, 7/16"Dr., 30 in.-lb.

JONARD TOOLS| Zoro #: G2005963| Mfr #: TWAF-71630

$24.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Calibration Certificate Included: No
Rotation: CW/CCW
Ratcheting Angle: 15 Degrees
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2005963 Mfr #: TWAF-71630
Calibration Certificate Included: NoRotation: CW/CCW
Ratcheting Angle: 15 DegreesHandle: Ergonomic
Primary Scale Increments: PresetDrive Size: 7/16"
Overall Length: 6-1/2"Primary Scale Range:
Item: Accuracy: +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
Setting: PresetTorque Measurement Type: Inch-Pound
Head Type: FixedTether Capable: Standard Tool (Accessory Needed for Tethering)
Visual/Audible Indicators: Audible ClickMaterial: steel
Country of Origin (subject to change): China

Product Description

Micrometer Torque Wrench, Drive Size 7/16 In., Head Type Fixed, Primary Scale Range Preset, Primary Scale Increments Preset, Standard Tool (Accessory Needed for Tethering), Overall Length 6-1/2 In., Rotation CW/CCW, Accuracy +/-4 Percent CW, +/-6 Percent CCW @ 20 to 100 Percent of Full Scale, Audible Click, Ratcheting Angle 15 Degrees , Setting Preset, Material High Carbon Steel, Handle Ergonomic Cushion Grip

Product Reviews