HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Probe Pick Uninsulated, 10 Pc

JONARD TOOLS| Zoro #: G2285281| Mfr #: JIC-22035NT

$18.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Magnet End: No
Overall Length (In.): 7
Tip Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285281 Mfr #: JIC-22035NT
Magnet End: NoOverall Length (In.): 7
Tip Material: NylonThreaded Points: No
Finish: Smooth Knurled PlasticItem: Probe Pick, Uninsulated, 10 Pc
Point Type: 1 Hook, 1 Tapered and NotchedHandle: Solid/Knurled
Handle Dia. (In.): 5/16Handle Material: Nylon
Replaceable Tip: NoHead: L Shaped
Country of Origin (subject to change): China

Description

Probe Pick, Uninsulated, 10 Pc, Point Type 1 Hook, 1 Tapered and Notched, Replaceable Tip No, Threaded Points No, Magnet End No, Tip Material Nylon, Solid/Knurled Handle, Handle Material Nylon, Smooth Knurled Plastic Finish, L Shaped Head

Reviews