Jonard Tools
Extraction Tool, Size 16, 6 In L, Blue
Mfr # R-4602
Zoro # G4801011
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 6 in
- Number of Pins 1
- Application Connector Extraction Tool Size 16 (0.063 in) Contacts Outside dia 0.139 in
Explore More Products
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins MOS-2428
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue A-4599
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red R-4601
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In S-339
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic AR-910672
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins MOS-1416
- JONARD TOOLS Insertion Tool For 3M Ms2 Cross Connect Modules JIC-4055
- JONARD TOOLS Protection Sleeve Insertion Tool PSI-15
- DMC INSTALLING TOOL DAK20B M819691703
- DMC REMOVAL TOOL M81969/19-07 A DRK20A
- DMC INSTALLING TOOL CIT12 DAK31
- Jonard Tools IC Insertion and Extraction Tools