Jonard Tools
Extraction Tool, Size 12, 6 In L, Yellow
Mfr # R-9461
Zoro # G4797861
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 6 in
- Number of Pins 1
- Features Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime
Explore More Products
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red R-4601
- JONARD TOOLS Insertion Tool, Size 12, 5-1/4 In, Yellow A-4600
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue A-4599
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins MOS-2428
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red A-4598
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue R-4602
- JONARD TOOLS Protection Sleeve Insertion Tool PSI-15
- JONARD TOOLS Insertion Tool For 3M Ms2 Cross Connect Modules JIC-4055
- CDI ELECTRONICS Set of Socket Removal Tools 553-2700
- DMC REMOVAL TOOL MS24256R16 DRK16
- VEGA INDUSTRIES Electricians Set, 10 pieces ELECS10
- Jonard Tools Communications Tools