Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Spool and Reel Rack, Steel, 18inH x 17inW

  • Zoro #: G3806927
  • Mfr #: CC-2721

$41.71

Details
  • Item: Spool and Reel Rack
  • Overall Depth: 14"
  • Dispenses: Wire Reels
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Jonard Tools #CC-2721 Specifications

  • Zoro #: G3806927
  • Mfr #: CC-2721
Item: Spool and Reel Rack Overall Depth: 14"
Dispenses: Wire Reels Tool Storage Type Included: Tool Rack/Rail
Depth (In.): 14 Width (In.): 17
Spindle Dia. (In.): 7/8 Overall Width: 21"
Overall Height: 27" Finish: High Gloss
Number of Spindles: 1 Type: Accessory
Folded Dimensions (In.): 1-1/4 x 21-1/4 x 27-1/2 Material: Steel
Height (In.): 18 Country of Origin (subject to change): China

Description

Be sure to check out Zoro’s catalog of benders, fishing tapes, and lines, as well! Take a look at the features for Jonard Tools Spool and Reel Rack. Finish: High Gloss, Height In : 18, Type: Accessory.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Jonard Tools #CC-2721