Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDC-3163
Zoro #
G5056213
UPC #
811490014985
Country of Origin
China
Dimensions
Tip Size
3/16"
Shank Length
3"
Overall Length
6-3/4"
Details
Item
Screwdriver
Tip Style Group
Slotted
Screwdriver Tip Style
Keystone Slotted
Handle Material
Rubber
Handle Design
Ergonomic
Shank Shape
Round
Finish
Polished
Tip Style
Keystone Slotted
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Insulated
No
Nonsparking
No
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size 3/16 in, Keystone Slotted, Overall Length 6 3/4 in, ESD Safe No, Insulated No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.