Shop Alternate Products
This Product is Discontinued
Jonard Tools
Screwdriver, Phillips, #3x24 In, Square (Discontinued)
Mfr # SD-243
Zoro # G1501586
This Product is Discontinued
Key Features
- Overall Length 27"
- Finish matte
- Screwdriver and Nut Driver Grouping Screwdrivers
- Shank Length 24"
- Insulated No