Jonard Tools
Solar Panel Mc3 & Mc4 Crimping Tool Kit
Mfr # SPK-90
Zoro # G2236802
Free Shipping & Returns
$187.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/4 in
- Application Solar Panel Maintenance
- Tool Weight 4.3 lb.
- Cable Size 14, 12 or 10 AWG
- Width 12.13 in
Explore More Products
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop UST-135
- JONARD TOOLS 4 3/4 in Coax Cable Stripper RG59/6 UST-1596
- JONARD TOOLS Round Cable Stripper - 3/4" (19Mm) To 1 5/8" (40Mm) CST-4000
- JONARD TOOLS 8 in Wire Stripper 10 to 24 AWG WSA-1024
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. MS-6
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm ST-300
- JONARD TOOLS Slitter and Ring Tool, Fibr Jcket, Bl Hndl JIC-4377
- JONARD TOOLS Mid Span Slit & Ring Tool for RocketRibbon Cable MS-836
- JONARD TOOLS Coax Stb End Strppr, Sprng Rtrn, 10mm/10mm CSS-5110
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG 45-636
- SG TOOL AID S&G Tool Aid Open Barrel Crimping Tool For 10 - 26 AWG Terminals 18610
- Jonard Tools Wire Strippers & Crimpers