This item is Discontinued.

Jonard Tools Stripper Cable, Fiber Optic, 200 Micron JIC-200

Stripper Cable, Fiber Optic, 200 Micron (Discontinued)

  • Mfr # JIC-200
  • Zoro # G7314583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JIC-200
Zoro #
G7314583
UPC #
811490019362
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
6"

Details

Capacity
200 to 125 Micron
Primary Crimping Application
Fiber Optic
Features
Strip 200 Micron Coating From the 125 Micron Optical Fiber, Made with Ergonomic Design
Application
Wire Stripping
Number of Pieces
1
Handle Material
Thermoplastic Rubber
Item
Stripper Cable,Fiber Optic,200 Micron

Description

Stripper Cable,Fiber Optic,200 Micron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.