Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UST-596
Zoro #
G3646194
UPC #
811490012318
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5"
Details
Capacity
RG59/6
Features
With Trip Lever Located On Right Side
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Handle Type
PLastic
Includes
UST-210 Blade
Item
Universal Cable Stripping Tool
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Adjustable
Manual
Functions
Strip/Cut
Insulated
No
Cable Type
RG59/6
Tether Style
Tether Capable
Description
Universal Cable Stripping Tool, Type Universal, Insulated No, Application For Stripping and Cutting Coax, Round Network Cables and Flat Cables, Features Multiple Cutting Blades, Includes UST-210 Blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.