KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wire Stripper/Cutter, 10-22 AWG, 6-3/4 In.

JONARD TOOLS| Zoro #: G0727623| Mfr #: JIC-1022

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior Performance
Functions: Strip/Cut/Loop
Overall Length: 6-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727623 Mfr #: JIC-1022
Features: Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior PerformanceFunctions: Strip/Cut/Loop
Overall Length: 6-3/4"Item: Wire Stripper/Cutter
Adjustable: ManualHandle Type: Dipped
Capacity: 10 to 22 AWGCable Type: Solid and Stranded
Handle Material: plasticInsulated: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): China

Description

Wire Stripper/Cutter, Insulated Yes, Overall Length 6-3/4 In., Capacity 10 to 22 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut/Loop, Adjustable Manual, Handle Type Dipped, Handle Material Plastic, Features Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior Performance, Standards -

Reviews