SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Wire Stripper/Cutter, 16-26 AWG, 6-3/4 In.

JONARD TOOLS| Zoro #: G1457355| Mfr #: JIC-1626

$7.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: Solid and StrandedCapacity: 16 to 26 AWGFeatures: Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457355 Mfr #: JIC-1626
Cable Type: Solid and StrandedCapacity: 16 to 26 AWG
Features: Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior PerformanceHandle Type: Dipped
Adjustable: ManualItem: Wire Stripper/Cutter
Functions: Strip/CutInsulated: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Overall Length: 6-3/4"
Handle Material: plasticCountry of Origin (subject to change): China

Description

Wire Stripper/Cutter, Insulated Yes, Overall Length 6-3/4 In., Capacity 16 to 26 AWG, Cable Type Solid and Stranded, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut, Adjustable Manual, Handle Type Dipped, Handle Material Plastic, Features Coil Spring Opening to Reduce Fatigue, Wire Looping, Bending Holes Conveniently Located, Black Oxide Finish, Locking Mechanism and Cutting Surfaces That are Hardened, Tempered and Ground For Superior Performance, Standards -

Reviews