Jones Stephens
1-1/4" Black Floor Flange
Mfr # B3550215
Zoro # G5434937
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Floor Flange
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
- Fitting Connection Type Flanged x FNPT
- Pipe Size (Fittings) 1-1/4"
Explore More Products
- JONES STEPHENS 1/2" Black Floor Flange B3550050
- JONES STEPHENS 1" Black Floor Flange B3550150
- JONES STEPHENS 1-1/2" Black Floor Flange B3550295
- JONES STEPHENS 1/2 in. x 1/8 in. Hex Bushing Black B1440060
- JONES STEPHENS 2-1/2 in. x 2 in. Reducing Coupling Black B1650531
- JONES STEPHENS 1-1/4 in. x 1 in. x 1/2 in. Reducing Tee Black B4600237
- JONES STEPHENS 1-1/2 in. x 3/4 in. x 3/4 in. Reducing Tee Black B4600342
- JONES STEPHENS 2-1/2 in. Coupling Black B1650520
- JONES STEPHENS Black Two-Hole Tubular Toe Touch Full Kit P3752BL
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 5-1/2 in. L Nipple 300UP12X512
- ANVIL Malleable Iron Tee Class 300 0310516000
- Jones Stephens Black Pipe Fittings