2in. x 3in. General Purpose PVC Drain with Long Body and Stainless Steel Strainer

  • Mfr # D54001L

  • Zoro # G212175470


product price:  $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Length (In.)
4 in
Material of Construction
PVC
Color/Finish
Stainless Steel
Width
4.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D54001L
Zoro #
G212175470
UPC #
717510542011
Country of Origin
United States

Dimensions

Length (In.)
4 in
Width
4.10 in

Details

Material of Construction
PVC
Color/Finish
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.