2inX3in PVC Shower Drain, 2in Brass Spud, 4-1/4in Square Oil Rubbed Bronze Strainer

  • Mfr # D5094RBTP

  • Zoro # G212105859


product price:  $59.85
/ea

Key Features

Pipe Dia. - Drains
13 in
Drain Material
PVC
Color - Drains
Oil Rubbed Bronze
Length - Drains
13.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5094RBTP
Zoro #
G212105859
UPC #
717510211924
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
13 in
Length - Drains
13.20 in

Details

Drain Material
PVC
Color - Drains
Oil Rubbed Bronze

Description

Grout Ring, Test Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.