Jones Stephens
Lead Free Brass Cap, Compression
Mfr # C74002LF
Zoro # G5440010
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material Lead Free Brass
- Tube Size 3/8"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Explore More Products
- JONES STEPHENS 1/2 in. x 3/8 in. 90 DEG Chrome Plated Compression x Female Elbow, Lead Free N70086LF
- JONES STEPHENS 1-1/2 in. x 8 in. Rough Brass Flanged Tailpiece 17 Gauge P38459
- JONES STEPHENS 3/8 in. x 3/4 in. Brass Flare x Female Coupling F40050
- JONES STEPHENS Brass Half Union, 3/8" x 1/2" Pipe Size F40070
- JONES STEPHENS 4 in. Raised Head Heavy Pattern Brass Plug 4-3/8 in. OD P52400
- JONES STEPHENS 3/4 in. x 3 in. Chrome Plated Brass Pipe Nipple N17300
- JONES STEPHENS 1-1/4 in. x 8 in. Chrome Plated Brass Threaded Extension Tube 20 Gauge P38079
- JONES STEPHENS Brass Short Flare Nut, 5/8" Pipe Size F40006
- JONES STEPHENS 2 in. OD x 3' Tube Chrome Plated Brass Cover Tubes T73200
- INTERSTATE PNEUMATICS Brass Tee Fitting 3/4 Inch NPT Female FP99T
- MERIT BRASS 1-1/2 In. X 1-3/4 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic 2024-001
- Jones Stephens Brass Pipe Fittings