Jones Stephens
Lead Free Brass Tee, Compression
Mfr # C74036LF
Zoro # G5440178
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Lead Free Brass
- Tube Size 3/8"
- Fitting Connection Type Compression
- Basic Pipe Fitting Material Metal
Explore More Products
- JONES STEPHENS 5/8 in. x 3/8 in. Brass Flare x Male Half Union F40109
- JONES STEPHENS 1/2 in. Brass Flare Cap F40021
- JONES STEPHENS Brass PEX Crimp Ring, 1/2" Pipe Size C76071
- JONES STEPHENS 3/4 in. Brass Compression Nut C74019
- JONES STEPHENS Brass Hose Barb Adapter, 3/8" x 1/2" Pipe Size G25068
- JONES STEPHENS Oil Rubbed Bronze 3/8 in. x 4 in. Brass Nipple N2206RB
- JONES STEPHENS 1/8 in. Yellow Brass Hex Head Plug P12102
- JONES STEPHENS ADAPTER INSERT BARB MALE 1/2X3/8IN N14007
- JONES STEPHENS 3/8 in. x 3/8 in. 90 DEG Chrome Plated Compression x Male Elbow, Lead Free N69066LF
- ZORO SELECT 90 Elbow Reducer, Brass, 3/8 x 1/8 in ZUSA-PF-10383
- PARKER Extruded Street Tee, Brass, 1/4 in, NPT 2225P-4
- Jones Stephens Brass Pipe Fittings