Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Close Rough, 90 Ell, 1 C x 1 C

  • Zoro #: G5429282
  • Mfr #: C75020
$8.56 /ea

Order in multiples of 2

  • Pipe Size (Fittings): 1"
  • Basic Pipe Fitting Shape: Elbow
  • Item: Wrot/ACR Solder Joint Copper Elbow; Close Rough
See full product details
Orders over $75 ship free.

Jones Stephens #C75020 Specifications

  • Zoro #: G5429282
  • Mfr #: C75020
Pipe Size (Fittings): 1" Basic Pipe Fitting Shape: Elbow
Item: Wrot/ACR Solder Joint Copper Elbow; Close Rough Basic Pipe Fitting Material: Metal
Tube Size: 1" Pipe Fitting Connection Type: C x C
Specific Pipe Fitting Shape: 90 Degrees Short Turn Elbow Fitting Connection Type: C x C
Pipe Size - Pipe Fitting: 1" Specific Fitting Shape: 90 Degree Short Turn Elbow
Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Close Rough,90 Ell,1 C x 1 C

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews of Jones Stephens #C75020