- Home
- /
- Plumbing
- /
- Plumbing Repair & Maintenance
- /
- Toilet Repair Parts
- /
- Closet Flange Repair Ring, 5" I.D., 8" O.D.
Jones Stephens
Closet Flange Repair Ring, 5" I.D., 8" O.D.
- Zoro #: G5425100
- Mfr #: C85000
Tap to zoom
Hover or click to zoom
$6.16
Must order in multiples of 2
- Type: Closet Flange Repair Ring
- Size: 8"
- For Use With: Concrete or Wood Sub-Floor
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.32
Jones Stephens #C85000 Specifications
- Zoro #: G5425100
- Mfr #: C85000
- Type: Closet Flange Repair Ring
- Size: 8"
- For Use With: Concrete or Wood Sub-Floor
- Sub-Category: Repair Parts
- Item: Closet Flnge Repair Ring,5 in I.D.,8 in O.D.
- Accessory Type: Closet Flnge Repair Ring,5 in I.D.,8 in O.D.
- Country of Origin (subject to change): Taiwan, Province of China
Description
Closet Flnge Repair Ring,5 In. I.D.,8 In. O.D.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Jones Stephens #C85000
Explore more
- JONES STEPHENS Large Female Aerator 1.8 Gpm CP A01074
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud T0105RB
- JONES STEPHENS Deep Cl Flange, 6", Mtl Swivel, PVC, 3"x4" C53600
- JONES STEPHENS Stem F/Crane Dial-ese Cold C07412
- KOHLER Trip Lever & Nut 30324-96
- CATO Toilet Flapper Black 3" C380100
- BULL'S EYE Flapper Bullseye Super 501P21
- KOHLER Flapper with Float, 7"x3-13/16"x2-1/8" Sz K-GP1105825
- KOHLER Trip Lever Assy Kit 1000833-AF
- Jones Stephens Toilet Repair Parts