Jones Stephens
Lavatory Legs, 27"
- Zoro #: G5442689
- Mfr #: L65001
Hover or click to zoom Tap to zoom
Key Features
- Item: Lavatory Legs
- Length (In.): 31-1/2"-32-3/4"
- Color/Finish: Chrome Plated
- For Use With: Fits Vitreous China, Steel or Cast Iron Lavatories
- Type: Legs
$28.36
Subtotal: $28.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Jones Stephens #L65001 Specifications
- Zoro #: G5442689
- Mfr #: L65001
- UPC #: 717510650013
- Item: Lavatory Legs
- Length (In.): 31-1/2"-32-3/4"
- Color/Finish: Chrome Plated
- For Use With: Fits Vitreous China, Steel or Cast Iron Lavatories
- Type: Legs
- Country of Origin (subject to change): Taiwan, Province of China
Description
Lavatory Legs,27 In.
Reviews of Jones Stephens #L65001
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit P37500
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain P35062
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain P35000
- JONES STEPHENS Polished Brass Lavatory Grid Drain without Overflow D7010PB
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Waste Kits, Bath Waste Conversion Kit B51005
- JONES STEPHENS 3/8" Pipe Dia., PVC, Bath Waste Kits, Lift And Turn Drain B07010
- KISSLER & CO Lavatory Pop Up Assembly w/Putty, Bronze 59-4545
- KOHLER Tube Drain W/O Overflow 1032268-PGD
- BRASSTECH Lavatory Drain in Stainless Steel (Pvd) 3211/20
- ZORO SELECT 1-1/4" Pipe Dia., Brass, Plug Assembly, Plug Assembly 35071
- BRASSTECH Lavatory Drain in Polished Brass Coated 326/03
- Jones Stephens Sink Drains