Jones Stephens
PVC, Dishwasher, Tailpiece, SJ, 1-1/2x 8x1/2
Mfr # P37012
Zoro # G5427648
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction PVC
- For Use With Dishwasher Drain
- Color White
- Size 1-1/2" x 8" x 1/2"
- Connection Slip Joint
Explore More Products
- JONES STEPHENS ABS Full Plastic Grate for Heavy Duty Traffic Floor Drain D50905
- JONES STEPHENS Polished Brass 1-1/4" Brass Tubular P-Trap P36125
- JONES STEPHENS SNAP-IN DRAIN PVC3 D42-003
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub T56012
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate C95004
- JONES STEPHENS Brass, Raised Head, Plug P50400
- JONES STEPHENS 3/4 in. Condensate Mini P-Trap P15175
- JONES STEPHENS 4 in. PVC Pipe Fit Floor Sink with 1/2 Top Grate and Dome Bottom Grate S59044
- JONES STEPHENS 4 in. Code Blue No Hub Slab Drain Body with 7 in. Pan and 3-1/2 in. Spud Size - 3-3/8 in. Height D67400
- LARSEN SUPPLY CO 1-1/4X12 Lav Extension 03-4345
- EVERFLOW IPSx1-1/2" LA Pattern Trap for Tubular Drain Applications, Brass 1-1/2" 21315
- Jones Stephens Drain Components