Jones Stephens
Brass, Raised Head, Plug
Mfr # P50350
Zoro # G5425642
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Type Raised Head
- Size 3-1/2"
- Overall Diameter 3-7/8"
- Material Brass
Explore More Products
- JONES STEPHENS Flat Top Vent Cap for 3 in. and 4 in. Vent Stacks M05134
- JONES STEPHENS 6 in. Service Weight Push-On Cleanout Less Gasket with Raised Head Plug - 2-3/4 in. Height C36006
- JONES STEPHENS 1-1/2 in. ABS P-Trap P39002
- JONES STEPHENS Brass, Raised Head, Plug P50300
- JONES STEPHENS 6 in. Polished Brass Round Cast Cleanout Cover C60500
- JONES STEPHENS Plastic, Bell, Cleanout Cover Plate C97004
- JONES STEPHENS 4in. Plain End Cast Iron Cleanout-Short Pattern w/ 3in. Countersunk Southern Code Plug - 3in. H C39104
- JONES STEPHENS 3/4 in. FIP x 3/4 in. MHT Brass Broiler Drain Valve B67323
- JONES STEPHENS 3 in. Code Blue No Hub Slab Drain Body with 7 in. Pan and 3-1/2 in. Spud Size - 3-3/8 in. Height D67300
- ZORO SELECT Assorted " Dia., Polyethylene, White/Plastic Finish, Assortment, Washer 1PPB5
- DANCO Nut/Washer Slipjoint 1-1/4 Wht 86809
- Jones Stephens Drain Components