
Berries Trapezoid Activity Tables, 30 in. x 60 in., Mobile, Freckled Gray/Key Lime/Gray
Mfr # 6443JCM130
Zoro # G611899564
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6443JCM130
Zoro #
G611899564
UPC #
-
Country of Origin
United States
Description
The Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches are a versatile and functional addition to any learning or collaborative space. Designed with mobility in mind, these tables come with convenient casters that allow for easy movement and rearrangement, making them ideal for classrooms, libraries, or any environment where flexibility is key. Crafted with durability in mind, these tables feature a sturdy and robust construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, ensuring long-lasting performance and easy maintenance. The trapezoid shape of these tables offers a unique and innovative design that promotes interaction and collaboration among students. Whether used individually or combined with other tables, they create a dynamic and engaging learning environment that encourages teamwork and creativity. The vibrant combination of freckled gray, key lime, and gray colors adds a pop of excitement to any space, making these tables visually appealing and stimulating. The contrasting colors also help to define different work areas or groupings, enhancing organization and productivity. With their generous size, these tables provide ample space for students to work, study, or engage in group activities comfortably. Whether used for writing, drawing, or group discussions, these tables offer a versatile and functional workspace that can adapt to various educational needs. Overall, the Berries Trapezoid Activity Tables in the size of 30 inches by 60 inches, with their mobile design, durable construction, innovative shape, and vibrant colors, are a fantastic choice for creating a collaborative and engaging learning environment. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.