Journey

Journey 3006 Woven Fabric; Denim

Journey Journey 3006 Woven Fabric; Denim JOURN3006
Hover or click to zoom Tap to zoom
$45.58
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $45.58

Journey #JOURN3006 Specifications

  • Country of Origin (subject to change): China

Description

Cleaning Instruction:
  • Clean fabrics with water-based cleaning Agents
  • Foam or pure solvents
Specifications
  • Color: Denim
  • Abrasion: Exceeds 125,000 Double Rubs
  • Backing Content: 100% Acrylic Kiss Coat
  • Construction: Woven
  • Content: 100% Polyester
  • Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4.5
  • Fire Retardancy: NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
  • Ultraviolet: Colorfastness to Light
  • Pilling: Passes ASTM D3511 Class 5
  • Seam Slippage: Passes Seam Slippage ASTM-D4034. F130 x W135 LBF
  • Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 17 lbs
  • Tensilestrength: Passes ASTM D5034 - Warp = 295 lbs & Fill = 194 lbs
  • Railroaded: Not Railroaded
  • Style: Solids & Plain
  • Width: 55"
  • Weight: 9.74 oz Per Square Yard, 330.00 grams per square meter. 14.88 oz per Linear Yard

Restrictions and Compliance

Reviews of Journey #JOURN3006