Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Power Tools and Accessories
      6. /
      7. Finishing Tools
      8. /
      9. Jointers & Planers
      10. /
      11. JWP-208-1 20" PLANER 3HP 1PH 230V
      Shop All Jointers & Planers
      Jpw Industries

      JWP-208-1 20" PLANER 3HP 1PH 230V

      • Zoro #: G701951837
      • Mfr #: WC708528
      $4,445.91
      Item requires special delivery charges. A $385.00 per item surcharge will be applied.

      Subtotal: $4,445.91
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Jpw Industries
      • MFR #
        WC708528
      • Zoro #
        G701951837
      • Country of Origin
        Taiwan, Province of China
      • Category Jointers & Planers

      Reviews of Jpw Industries #WC708528

      Explore more

      • JPW INDUSTRIES JWP-208HH 20" PLANER 5HP 1PH 230V HEL WC708544
      • JPW INDUSTRIES JJP-10BTOS 10" BENCH TOP JOINTER/PLANER WC707410
      • JPW INDUSTRIES 201HH 22" Planer 7.5HP 3PH 230V Helical WC1791268
      • JPW INDUSTRIES STAND FOR 8" JOINTER/PLANER WC707402
      • JPW INDUSTRIES JJP-12 12" PLANER/JOINTER 3HP 1PH 230V WC708475
      • FREUD High Speed Steel Industrial Planer and J C100
      • JET EQUIPMENT Powermatic Model WP2510 15HP 3-Phase 230/460V 25" Planer W/ Helical Head 1791303
      • FREUD High Speed Steel Industrial Planer and J C620
      • MAKITA 4-3/8" Planer 1912B
      • JET J6-Kqc Quick Set 6In. Jointer Knife (Pj) 708801DX
      • FREUD High Speed Steel Industrial Planer and J C441
      • Jpw Industries Finishing Tools

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc