Jt Eaton
4 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 64 Blocks Per Pail
Mfr # 704-PN
Zoro # G5162263
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodent Control
- Overall Width 9 in
- Form Blocks
- Includes (64) 1 oz Bait Blocks
- Active Ingredients Diphacinone
Explore More Products
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail 709-PN
- JT EATON Answer Trap, for Medium Pest Animals 485N
- JT EATON Glue Trap, 314 in W, 414 in H 233N
- JT EATON Rodenticide, Green Blocks, 10 lb. Pail 277
- JT EATON Rat Depot TR Bait Station, PK6 904
- JT EATON 0.25 lb Mouse Trap, 2 PK 409
- JT EATON Eaton Stick - Em Rat/Mouse Glue Trap 111-24
- JT EATON Bigfoot Rat Size Spring Action Wooden Snap Trap with Expanded Trigger, 12PK 403-12
- JT EATON Eaton Mouse Size Bait Station 905
- JT EATON STICKEM Glue Trap, 1012 in W, 1212 in H 100N-6
- VICTOR Small Snap Trap For Mice 2 pk M150
- Jt Eaton Rodent Control