Crawling Insect Killer, Powder

JT EATON| Zoro #: G1992654| Mfr #: 360

$3.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Form: PowderSize: 16 oz.Targeted Insects: Ants, Roaches, Silverfish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992654 Mfr #: 360
Form: PowderSize: 16 oz.
Targeted Insects: Ants, Roaches, SilverfishInsect Group: Crawling
Insect Control Type: KillsItem: Crawling Insect Killer
Indoor/Outdoor Usage: Indoor/OutdoorActive Ingredients: Boric Acid
DEET Concentration: DEET-FreeDilution Ratio: Ready to Use
Standards: EPA registeredCountry of Origin (subject to change): United States

Description

Crawling Insect Killer, Insect Control Type Kills, Crawling, Targeted Insects Ants, Roaches, Silverfish, Form Powder, Size 16 oz., Active Ingredients Boric Acid, DEET Concentration DEET-Free, Dilution Ratio Ready to Use

Reviews