Rodent Rock Rodent Station, Granite

JT EATON| Zoro #: G1613455| Mfr #: 908GRR

$28.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 13-1/2"
Includes: Trap only, Bait not included
Color: Granite
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613455 Mfr #: 908GRR
Overall Width: 13-1/2"Includes: Trap only, Bait not included
Color: GraniteOverall Length: 15"
Used For: Rodent ControlOverall Height: 6"
Disposable: NoItem: Rodent Rock(TM) Rodent Station
Weight: 2.5 lb.Trap Style: Bait Box
Material: PlasticCountry of Origin (subject to change): United States

Description

Rodent Rock(TM) Rodent Station, Disposable No, Used For Rodent Control, Trap Style Bait Box, Overall Length 15 In., Overall Width 13-1/2 In., Overall Height 6 In., Granite, Material Plastic, Weight 2.5 lb., Includes Trap only, Bait not included

Reviews