Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Immersion Cooler

  • Zoro #: G0106395
  • Mfr #: 9650842

$5,534.19

  • Standards: CE
  • Plug Style - Lab Equipment: Standard
  • Chamber Diameter: 2''
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Julabo #9650842 Specifications

  • Zoro #: G0106395
  • Mfr #: 9650842
Standards: CE Plug Style - Lab Equipment: Standard
Chamber Diameter: 2'' Material: Stainless Steel
Chamber Length: 4.7'' Temp. Accuracy: +/-0.5 Degrees C
Power Rating: 115V/60Hz Item - Circulators and Water Baths: Chiller
Temperature Control - Circulators & Water Baths: Yes Compliance: CE
Voltage: 115 Capacity - Circulators & Water Baths: 15L
Type - Circulators and Water Baths: Immersion Chamber Depth: 4.7"
Voltage (AC): 115 Display: LED
Amps AC: 4 Overall Width: 7.9"
Temp. Range (C): -40 Degrees to 30 Degrees Capacity - Circulators and Water Baths: 15L
Accuracy: +/-.5 Degrees C Max. Temp. (C): 30 Degrees
Amps: 4 Temperature Control: Yes
Heated or Refrigerated: Refrigerated Overall Height: 16.9"
Item: Immersion Cooler Temp. Range (F): -40 Degrees to 86 Degrees
Overall Depth: 11.8" Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Our selection of mixers for laboratory use includes overhead stirrers, vortex mixers, overhead shakers, wave platform shakers, and more. Julabo Immersion Cooler include characteristics like: Material: Stainless Steel.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Julabo #9650842