Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Compact Recirculating Cooler, 7.5L

  • Zoro #: G0106438
  • Mfr #: 9620050

$6,078.03

  • Temp. Range (C): 0 Degrees to 40 Degrees
  • Display: LED
  • Power Rating: 115V/60Hz, 230V/60Hz
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Julabo #9620050 Specifications

  • Zoro #: G0106438
  • Mfr #: 9620050
Temp. Range (C): 0 Degrees to 40 Degrees Display: LED
Power Rating: 115V/60Hz, 230V/60Hz Temperature Control - Circulators & Water Baths: Yes
Overall Depth: 17.3" Heated or Refrigerated: Refrigerated
Max. Temp. (C): 40 Degrees Voltage: 115/230
Material: Plastic, Stainless Steel Plug Style - Lab Equipment: Standard
Capacity - Circulators & Water Baths: 7.5L Temperature Control: Yes
Flow Rate: 24Lpm Accuracy: +/-0.5 Degrees C
Temp. Range (F): 32 Degrees to 104 Degrees Type - Circulators and Water Baths: General Purpose
Amps AC: 6 Item - Circulators and Water Baths: Chiller
Compliance: CE Voltage (AC): 115230
Standards: CE Amps: 6
Item: Compact Recirculating Cooler Overall Height: 23.2"
Capacity: 7.5L Chamber Material: stainless steel
Capacity - Circulators and Water Baths: 7.5L Overall Width: 14.8"
Pump Type: Centrifugal Temp. Control: Proportional-Integral-Derivative
Temp. Accuracy: +/-0.5 Degrees C Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Zoro's selection of laboratory mixers covers a significant array of equipment. Take a look at the features for Julabo Compact Recirculating Cooler. Material: Plastic, Stainless Steel, Capacity: 7.5L.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Julabo #9620050