KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Electric Air Compressor, 0.6 HP, 120 PSI

JUN-AIR| Zoro #: G1759414| Mfr #: 1609135

$11320.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tank Size: 6.6 gal.
Thermal Protection: yes
Duty Cycle: Continuous
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759414 Mfr #: 1609135
Tank Size: 6.6 gal.Thermal Protection: yes
Duty Cycle: ContinuousMax. Pressure: 120 psi
Motor Type: Open DripproofEnclosure: Yes
Pump Type: Oil-LessFree Air CFM @ Max. Pressure: 0.6
Phase: 1Tank Type: Horizontal
HP: 0.60(F)NPT Outlet: 1/4"
Compressor Type: Rocking PistonASME Tank: No
Amps: 6.6Voltage: 115VAC
Free Air CFM @ 90 PSI: 1.0RPM: 1750
Item: Electric Air CompressorCountry of Origin (subject to change): United States

Description

Electric Air Compressor, Rocking Piston Compressor Type, Oil-Less Pump Type, 0.60 HP, Max. Pressure 120 psi, Free Air CFM @ 90 PSI 1.0, Free Air CFM @ Max. Pressure 0.6, Voltage 115VAC, 1 Phase, 6.6 Amps, Tank Size 6.6 gal., Tank Type Horizontal, ASME Tank No, (F)NPT Outlet 1/4 In., Duty Cycle Continuous, 1750 RPM, Thermal Protection Yes, Enclosure Yes, Motor Type Open Dripproof

Reviews