Electric Air Compressor, 2 HP, 120 PSI

JUN-AIR| Zoro #: G0599462| Mfr #: 1613501

$9,895.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599462 Mfr #: 1613501
Compressor Type: Rocking PistonRPM: 1750
Tank Type: HorizontalPump Type: Oil-Less
Item: Electric Air CompressorPhase: 1
Duty Cycle: ContinuousThermal Protection: Yes
(F)NPT Outlet: 1/4"Motor Type: Open Dripproof
Amps: 9.0Voltage: 230VAC
Enclosure: NoTank Size: 10.6 gal.
HP: 2.00Free Air CFM @ Max. Pressure: 3.7
Free Air CFM @ 90 PSI: 4.2ASME Tank: Yes
Max. Pressure: 120 psiCountry of Origin (subject to change): United States

Product Description

Electric Air Compressor, Rocking Piston Compressor Type, Oil-Less Pump Type, 2.00 HP, Max. Pressure 120 psi, Free Air CFM @ 90 PSI 4.2, Free Air CFM @ Max. Pressure 3.7, Voltage 230VAC, 1 Phase, 9.0 Amps, Tank Size 10.6 gal., Tank Type Horizontal, ASME Tank Yes, (F)NPT Outlet 1/4 In., Duty Cycle Continuous, 1750 RPM, Thermal Protection Yes, Enclosure No, Motor Type Open Dripproof

Product Reviews

Save 15%. Sign up for Z-mail.