Electric Air Compressor, 2 HP, 120 PSI

JUN-AIR| Zoro #: G1638576| Mfr #: 1616004

$14,604.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638576 Mfr #: 1616004
Compressor Type: Rocking PistonRPM: 1750
Tank Type: HorizontalEnclosure: Yes
Pump Type: Oil-LessItem: Electric Air Compressor
Phase: 1Duty Cycle: Continuous
Thermal Protection: Yes(F)NPT Outlet: 1/4"
Motor Type: Open DripproofFree Air CFM @ 90 PSI: 4.2
ASME Tank: YesMax. Pressure: 120
Amps: 9.0Voltage: 230VAC
Tank Size: 10.6 gal.HP: 2.00
Free Air CFM @ Max. Pressure: 3.7Country of Origin (subject to change): United States

Product Description

Electric Air Compressor, Rocking Piston Compressor Type, Oil-Less Pump Type, 2.00 HP, Max. Pressure 120, Free Air CFM @ 90 PSI 4.2, Free Air CFM @ Max. Pressure 3.7, Voltage 230VAC, 1 Phase, 9.0 Amps, Tank Size 10.6 gal., Tank Type Horizontal, ASME Tank Yes, (F)NPT Outlet 1/4 In., Duty Cycle Continuous, 1750 RPM, Thermal Protection Yes, Enclosure Yes, Motor Type Open Dripproof

Product Reviews

Save 15%. Sign up for Z-mail.