This item is Discontinued.

Juno Lighting Track Kit 3-Head, Round Back, 120V R4K3712WH

Track Kit 3-Head, Round Back, 120V (Discontinued)

  • Mfr # R4K3712WH
  • Zoro # G2471379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R4K3712WH
Zoro #
G2471379
UPC #
661209104205
Country of Origin
Unknown

Dimensions

Track Length - Nominal - Track Lighting
2 ft

Details

Item - Track Lighting
Kit
Number of Heads - Track Lighting
3
Lighting Technology
Halogen, Incandescent, LED
Lamp Voltage - Track Lighting Head
120V AC
Max. Wattage - Track Lighting Head
50
Color - Track Lighting Head
White
Finish
White
Type
KIT
Fixture Type
Round Back
Max. Wattage
50
Lamp Voltage
120
Suggested Lamp Type - Track Lighting Head
GU10, MR16, PAR16
Suggested Lamp Type
PAR16, MR16 GU10
Includes
(2) 2 ft Sections of Track, Floating Feed, Mini Connector (3) White Round Back Cylinder Fixtures with Black Bezels
Item
Track Light Kit
Number of Circuits - Track Lighting
1
Lamp Included
No
Voltage - Track Lighting Track
120V AC

Description

Track Light Kit, Includes (2) 2 ft Sections of Track, Floating Feed, Mini Connector (3) White Round Back Cylinder Fixtures with Black Bezels, Lighting Technology Halogen, Incandescent, LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.