October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

27-1/2"W x 51"L x 48"H Floor Mount 304 Stainless steel Scullery Sink

  • Zoro #: G9832331
  • Mfr #: NSFB-124-24L-2

$3,166.35

Details
  • Body Material: Stainless steel
  • Material: 304 Stainless steel
  • Bowl Size: 24" x 24"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Just Manufacturing #NSFB-124-24L-2 Specifications

  • Zoro #: G9832331
  • Mfr #: NSFB-124-24L-2
Body Material: Stainless steel Material: 304 Stainless steel
Bowl Size: 24" x 24" Gauge: 14
Standards: NSF Std 2 Drain Opening: 3-1/2"
Number of Holes: 2 Includes: Stainless Steel Tubular Legs
Bowl Shape: Square Back Splash Height: 12"
Mounting Type: Floor Mount Faucet Mounting Centers: 8"
Number of Stations: 1 Back Splash: Yes
Overall Width: 27-1/2" Faucet Operation: Not Applicable
Overall Height: 48" Bowl Depth: 12"
Side Splash: no Item: Scullery Sink
Overall Length: 51" With Faucet / Without Faucet: Without Faucet
Country of Origin (subject to change): United States

Description

When shopping for utility sinks for your laundry room, choose from different materials, including concrete, soapstone, fiberglass, plastic or stainless steel. Here is some additional information about this Scullery Sink with Drainboards : MATERIAL: 14 ga. 304 Stainless Steel, MOUNTING TYPE: Floor Mount, BOWL SHAPE: Square

Reviews of Just Manufacturing #NSFB-124-24L-2