Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 10 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0457637
  • Mfr #: SE4684
Justin Original Workboots Size 10 Men's Western Boot Steel Work Boot,  Brown SE4684
Justin Original Workboots Size 10 Men's Western Boot Steel Work Boot,  Brown SE4684
Justin Original Workboots Size 10 Men's Western Boot Steel Work Boot,  Brown SE4684
$124.99
  • Insulation Type: None
  • Metatarsal System: No
  • Oil Resisting Sole: Yes
See full product details
This item ships free.

Justin Original Workboots #SE4684 Specifications

  • Zoro #: G0457637
  • Mfr #: SE4684
Insulation Type: None Metatarsal System: No
Oil Resisting Sole: Yes Toe Shape: Square
Upper Material Description: Leather Electrical Hazard Rated: Yes
Predominant Footwear Color: Brown Insulated: No
Style Number: WK4684 Midsole Material: Molded EVA
Chemical Resisting Sole: No Waterproof: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Non Metallic Upper: Yes
Toe Type: Steel Footwear Closure Type: Pull On
Mark II Slip Test Results- Dairy Tile Wet: 0.55 CSA Footwear Standard: Not Specified
Color: Brown Wide Toe Cap: No
Size: 10 ASTM Footwear Class: F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily: Not Tested Waterproof Type: None
Satra Slip Test Results- Dairy Tile Oily Wet: 0.36 Non-Marking Sole: Yes
Footwear Construction Type: Cemented Upper Boot Material: All Leather
Outsole Material: Rubber/EVA Ninety Degree Heel: Yes
Metatarsal Guard: No Liner Material: Taibrelle(R)
Mark II Slip Test Results- Dairy Tile Dry: 0.70 Footwear Sole Pattern: Exclusive Design
Item: Work Boot Max. Heat Rating: Not Rated
Footwear Width: EE Gender: Men's
Metal Chip Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily Wet: 0.24
Completely Non Metallic: No Satra Slip Test Results- Dairy Tile Wet: 0.77
Chain Saw Cut Resistant: No Heel Height: 3/4 in
Footwear Style: Western Boot Standards: ASTM F2413-11
Static Dissipative: No Satra Slip Test Results- Dairy Tile Oily: Not Tested
Insulation Weight: None Conductive: No
Removable Insole: Yes Height: 11 in
Footwear Shank Type: Steel Manufacturers Suggested Sole Slip Rating: Fair
Insole System: J-Flex Flexible Comfort System(R) Shank Material: Steel
Puncture Resistant Insole: No Safety Criteria: Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style: Defined Heel Metatarsal Guard Style: None
Heat Resistant: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46
Upper Material: Leather Upper Color: White
Series: Stampede Slip Resistant: No
Non-Marking Upper: Yes Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width EE, Waterproof No, Pull On, Height 11 in, Brown, Liner Material Taibrelle(R), Shank Material Steel, Midsole Material Molded EVA, Outsole Material Rubber/EVA, Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #SE4684