customer-service Help
Justin Original Workboots

Size 11-1/2 Men's Western Boot Steel Work Boot, Brown

Justin Original Workboots Size 11-1/2 Men's Western Boot Steel Work Boot,  Brown WK2104- 115 D
Tap to zoom
Hover or click to zoom
$192.65
  • Footwear Style: Western Boot
  • Gender: Men's
  • Upper Color: Black, Tan
See full product details
This item ships free.

Total: $192.65

Justin Original Workboots #WK2104- 115 D Specifications

  • Footwear Style: Western Boot
  • Gender: Men's
  • Size: 11-1/2
  • Upper Color: Black, Tan
  • Upper Boot Material: All Leather
  • Item: Work Boot
  • Last Number or Name: 2104
  • For Outdoor Traction: No
  • Style Number: WK2104
  • Mark II Slip Test Results- Dairy Tile Oily: 0.41
  • Predominant Footwear Color: Brown
  • Waterproof Type: None
  • Footwear Shank Type: Steel
  • Metatarsal System: No
  • Mark II Slip Test Results- Dairy Tile Wet: 0.84
  • Footwear Construction Type: Welt/Cemented
  • Metal Chip Resisting Sole: Yes
  • Static Dissipative: No
  • Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
  • Manufacturers Suggested Sole Slip Rating: Better
  • Puncture Resistant Insole: No
  • Chemical Resisting Sole: No
  • Standards: ASTM F2413-11
  • Footwear Closure Type: Pull On
  • Height: 11 in
  • Removable Insole: Yes
  • Shank Material: Steel
  • Satra Slip Test Results- Dairy Tile Wet: Not Tested
  • Non Metallic Upper: Yes
  • Footwear Sole Pattern: Exclusive Design
  • Footwear Width: D
  • Mark II Slip Test Results- Dairy Tile Dry: Not Tested
  • Completely Non Metallic: No
  • Heel Height: 1/2 in
  • Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40
  • Toe Type: Steel
  • Oil Resisting Sole: Yes
  • ASTM Footwear Class: F2413-11 I/75 C/75 EH
  • Insole System: Ortholite(R) Dual Density Polyurethane
  • Satra Slip Test Results- Dairy Tile Dry: Not Tested
  • Upper Material Description: Full Grain Leather
  • Insulated: No
  • Insulation Weight: None
  • Insulation Type: None
  • Ninety Degree Heel: Yes
  • Liner Material: Tricot and Mesh
  • Metatarsal Guard: No
  • Midsole Material: Compression Molded EVA
  • Color: Brown
  • Toe Shape: Square
  • Outsole Material: Vibram(R)
  • CSA Footwear Standard: Not Specified
  • Conductive: No
  • Non-Marking Sole: Yes
  • Chain Saw Cut Resistant: No
  • Wide Toe Cap: Yes
  • Satra Slip Test Results- Dairy Tile Oily: Not Tested
  • Waterproof: No
  • Max. Heat Rating: Not Rated
  • Electrical Hazard Rated: Yes
  • Safety Criteria: Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
  • Heel Style: Defined Heel
  • Series: Commander-X5
  • Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
  • Heat Resistant: No
  • Metatarsal Guard Style: None
  • Slip Resistant: No
  • Non-Marking Upper: Yes
  • Upper Material: Leather
  • Country of Origin (subject to change): China

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width D, Waterproof No, Pull On, Height 11 in, Brown, Liner Material Tricot and Mesh, Shank Material Steel, Midsole Material Compression Molded EVA, Outsole Material Vibram(R), Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

Reviews of Justin Original Workboots #WK2104- 115 D