Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G4876807
  • Mfr #: WK2104- 120 EE
Justin Original Workboots Size 12 Men's Western Boot Steel Work Boot,  Brown WK2104- 120 EE
Justin Original Workboots Size 12 Men's Western Boot Steel Work Boot,  Brown WK2104- 120 EE
Justin Original Workboots Size 12 Men's Western Boot Steel Work Boot,  Brown WK2104- 120 EE
$174.95
  • For Outdoor Traction: No
  • Oil Resisting Sole: Yes
  • Footwear Width: EE
See full product details
This item ships free.

Justin Original Workboots #WK2104- 120 EE Specifications

  • Zoro #: G4876807
  • Mfr #: WK2104- 120 EE
For Outdoor Traction: No Oil Resisting Sole: Yes
Footwear Width: EE Predominant Footwear Color: Brown
Insulation Weight: None Item: Work Boot
Metatarsal System: No Color: Brown
Shank Material: Steel Satra Slip Test Results- Dairy Tile Dry: Not Tested
Footwear Style: Western Boot Non Metallic Upper: Yes
Non-Marking Sole: Yes Upper Material Description: Full Grain Leather
Heel Height: 1/2 in Puncture Resistant Insole: No
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40 Waterproof: No
Metatarsal Guard: No Metal Chip Resisting Sole: Yes
ASTM Footwear Class: F2413-11 I/75 C/75 EH Waterproof Type: None
Toe Shape: Square Insulation Type: None
Standards: ASTM F2413-11 Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Wet: 0.84
Chain Saw Cut Resistant: No Removable Insole: Yes
Static Dissipative: No Last Number or Name: 2104
Size: 12 Insole System: Ortholite(R) Dual Density Polyurethane
Insulated: No Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
CSA Footwear Standard: Not Specified Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Outsole Material: Vibram(R) Chemical Resisting Sole: No
Completely Non Metallic: No Height: 11 in
Wide Toe Cap: Yes Conductive: No
Manufacturers Suggested Sole Slip Rating: Better Liner Material: Tricot and Mesh
Ninety Degree Heel: Yes Midsole Material: Compression Molded EVA
Footwear Sole Pattern: Exclusive Design Mark II Slip Test Results- Dairy Tile Oily: 0.41
Upper Boot Material: All Leather Footwear Closure Type: Pull On
Toe Type: Steel Max. Heat Rating: Not Rated
Style Number: WK2104 Footwear Construction Type: Welt/Cemented
Gender: Men's Satra Slip Test Results- Dairy Tile Wet: Not Tested
Footwear Shank Type: Steel Safety Criteria: Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper: Yes Upper Color: Black, Tan
Series: Commander-X5 Upper Material: Leather
Metatarsal Guard Style: None Heel Style: Defined Heel
Heat Resistant: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Slip Resistant: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width EE, Waterproof No, Pull On, Height 11 In., Brown, Liner Material Tricot and Mesh, Shank Material Steel, Midsole Material Compression Molded EVA, Outsole Material Vibram(R), Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #WK2104- 120 EE