Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 14 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G4876868
  • Mfr #: WK2104- 140 D
Justin Original Workboots Size 14 Men's Western Boot Steel Work Boot,  Brown WK2104- 140 D
Justin Original Workboots Size 14 Men's Western Boot Steel Work Boot,  Brown WK2104- 140 D
Justin Original Workboots Size 14 Men's Western Boot Steel Work Boot,  Brown WK2104- 140 D
$174.95
  • Standards: ASTM F2413-11
  • Insulated: No
  • Toe Type: Steel
See full product details
This item ships free.

Justin Original Workboots #WK2104- 140 D Specifications

  • Zoro #: G4876868
  • Mfr #: WK2104- 140 D
Standards: ASTM F2413-11 Insulated: No
Toe Type: Steel Static Dissipative: No
Chain Saw Cut Resistant: No Footwear Closure Type: Pull On
Color: Brown Insulation Type: None
Footwear Sole Pattern: Exclusive Design Height: 11 in
Item: Work Boot Outsole Material: Vibram(R)
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40 Mark II Slip Test Results- Dairy Tile Oily: 0.41
Insulation Weight: None Midsole Material: Compression Molded EVA
Last Number or Name: 2104 Oil Resisting Sole: Yes
Ninety Degree Heel: Yes Heel Height: 1/2 in
Max. Heat Rating: Not Rated CSA Footwear Standard: Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Satra Slip Test Results- Dairy Tile Wet: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Mark II Slip Test Results- Dairy Tile Dry: Not Tested
Chemical Resisting Sole: No Footwear Shank Type: Steel
Removable Insole: Yes Predominant Footwear Color: Brown
Metatarsal System: No Wide Toe Cap: Yes
Non Metallic Upper: Yes Puncture Resistant Insole: No
Footwear Style: Western Boot Insole System: Ortholite(R) Dual Density Polyurethane
Metatarsal Guard: No Gender: Men's
Style Number: WK2104 Liner Material: Tricot and Mesh
Upper Boot Material: All Leather Size: 14
Mark II Slip Test Results- Dairy Tile Wet: 0.84 Completely Non Metallic: No
Satra Slip Test Results- Dairy Tile Dry: Not Tested Metal Chip Resisting Sole: Yes
Non-Marking Sole: Yes Upper Material Description: Full Grain Leather
Manufacturers Suggested Sole Slip Rating: Better For Outdoor Traction: No
Shank Material: Steel ASTM Footwear Class: F2413-11 I/75 C/75 EH
Footwear Width: D Conductive: No
Electrical Hazard Rated: Yes Footwear Construction Type: Welt/Cemented
Waterproof Type: None Waterproof: No
Toe Shape: Square Safety Criteria: Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style: Defined Heel Upper Color: Black, Tan
Metatarsal Guard Style: None Upper Material: Leather
Slip Resistant: No Series: Commander-X5
Heat Resistant: No Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Non-Marking Upper: Yes Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width D, Waterproof No, Pull On, Height 11 In., Brown, Liner Material Tricot and Mesh, Shank Material Steel, Midsole Material Compression Molded EVA, Outsole Material Vibram(R), Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #WK2104- 140 D