Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 8 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G4876965
  • Mfr #: WK2104- 80 D
Justin Original Workboots Size 8 Men's Western Boot Steel Work Boot,  Brown WK2104- 80 D
Justin Original Workboots Size 8 Men's Western Boot Steel Work Boot,  Brown WK2104- 80 D
Justin Original Workboots Size 8 Men's Western Boot Steel Work Boot,  Brown WK2104- 80 D
$174.95
  • Waterproof: No
  • Static Dissipative: No
  • Item: Work Boot
See full product details
This item ships free.

Justin Original Workboots #WK2104- 80 D Specifications

  • Zoro #: G4876965
  • Mfr #: WK2104- 80 D
Waterproof: No Static Dissipative: No
Item: Work Boot Gender: Men's
Satra Slip Test Results- Dairy Tile Dry: Not Tested Insulation Weight: None
Metal Chip Resisting Sole: Yes Midsole Material: Compression Molded EVA
Electrical Hazard Rated: Yes Conductive: No
Insulation Type: None Footwear Construction Type: Welt/Cemented
CSA Footwear Standard: Not Specified Predominant Footwear Color: Brown
Heel Height: 1/2 in For Outdoor Traction: No
Shank Material: Steel Last Number or Name: 2104
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40 Removable Insole: Yes
Upper Boot Material: All Leather Style Number: WK2104
Color: Brown Footwear Sole Pattern: Exclusive Design
Chain Saw Cut Resistant: No Footwear Width: D
Puncture Resistant Insole: No Size: 8
Liner Material: Tricot and Mesh Satra Slip Test Results- Dairy Tile Oily: Not Tested
Footwear Shank Type: Steel Footwear Style: Western Boot
Chemical Resisting Sole: No Upper Material Description: Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily: 0.41 Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested
Standards: ASTM F2413-11 Height: 11 in
Max. Heat Rating: Not Rated Mark II Slip Test Results- Dairy Tile Dry: Not Tested
ASTM Footwear Class: F2413-11 I/75 C/75 EH Metatarsal Guard: No
Non Metallic Upper: Yes Waterproof Type: None
Completely Non Metallic: No Mark II Slip Test Results- Dairy Tile Wet: 0.84
Insulated: No Toe Type: Steel
Wide Toe Cap: Yes Insole System: Ortholite(R) Dual Density Polyurethane
Ninety Degree Heel: Yes Non-Marking Sole: Yes
Outsole Material: Vibram(R) Footwear Closure Type: Pull On
Metatarsal System: No Toe Shape: Square
Satra Slip Test Results- Dairy Tile Wet: Not Tested Manufacturers Suggested Sole Slip Rating: Better
Oil Resisting Sole: Yes Safety Criteria: Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper: Yes Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.98, Dairy Tile (Oily/Wet): 0.34, Dairy Tile (Wet): 0.64
Upper Material: Leather Heel Style: Defined Heel
Heat Resistant: No Slip Resistant: No
Series: Commander-X5 Upper Color: Black, Tan
Metatarsal Guard Style: None Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 8, Footwear Width D, Waterproof No, Pull On, Height 11 In., Brown, Liner Material Tricot and Mesh, Shank Material Steel, Midsole Material Compression Molded EVA, Outsole Material Vibram(R), Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #WK2104- 80 D