Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Western Boot Steel Work Boot, Brown

  • Zoro #: G0457646
  • Mfr #: SE4684
Justin Original Workboots Size 9-1/2 Men's Western Boot Steel Work Boot,  Brown SE4684
Justin Original Workboots Size 9-1/2 Men's Western Boot Steel Work Boot,  Brown SE4684
Justin Original Workboots Size 9-1/2 Men's Western Boot Steel Work Boot,  Brown SE4684
$124.95
  • Shank Material: Steel
  • Item: Work Boot
  • Heel Height: 3/4 in
See full product details
This item ships free.

Justin Original Workboots #SE4684 Specifications

  • Zoro #: G0457646
  • Mfr #: SE4684
Shank Material: Steel Item: Work Boot
Heel Height: 3/4 in Chain Saw Cut Resistant: No
Static Dissipative: No Satra Slip Test Results- Dairy Tile Wet: 0.77
Max. Heat Rating: Not Rated Gender: Men's
Metatarsal System: No Conductive: No
Predominant Footwear Color: Brown Insulation Weight: None
Waterproof Type: None Standards: ASTM F2413-11
Manufacturers Suggested Sole Slip Rating: Fair Puncture Resistant Insole: No
Footwear Sole Pattern: Exclusive Design Upper Material Description: Leather
Completely Non Metallic: No Insole System: J-Flex Flexible Comfort System(R)
Ninety Degree Heel: Yes Non Metallic Upper: Yes
Wide Toe Cap: No Outsole Material: Rubber/EVA
Footwear Width: EE Oil Resisting Sole: Yes
Chemical Resisting Sole: No Mark II Slip Test Results- Dairy Tile Oily Wet: 0.24
Style Number: WK4684 Footwear Closure Type: Pull On
CSA Footwear Standard: Not Specified Toe Type: Steel
Footwear Construction Type: Cemented Satra Slip Test Results- Dairy Tile Dry: Not Tested
Satra Slip Test Results- Dairy Tile Oily: Not Tested Insulation Type: None
Non-Marking Sole: Yes Liner Material: Taibrelle(R)
Upper Boot Material: All Leather Satra Slip Test Results- Dairy Tile Oily Wet: 0.36
Footwear Style: Western Boot ASTM Footwear Class: F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Wet: 0.55 Metatarsal Guard: No
Height: 11 in Electrical Hazard Rated: Yes
Mark II Slip Test Results- Dairy Tile Dry: 0.70 Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Insulated: No Footwear Shank Type: Steel
Size: 9-1/2 Midsole Material: Molded EVA
Toe Shape: Square Metal Chip Resisting Sole: Yes
Color: Brown Waterproof: No
Removable Insole: Yes Safety Criteria: Defined Heel, Electrical Hazard (EH), Fair Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Material: Leather Upper Color: White
Series: Stampede Metatarsal Guard Style: None
Slip-Resistance Rating (SATRA Test Values): Dairy Tile (Dry): 0.55, Dairy Tile (Oily/Wet): 0.29, Dairy Tile (Wet): 0.46 Slip Resistant: No
Heat Resistant: No Non-Marking Upper: Yes
Heel Style: Defined Heel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Work Boot, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width EE, Waterproof No, Pull On, Height 11 in, Brown, Liner Material Taibrelle(R), Shank Material Steel, Midsole Material Molded EVA, Outsole Material Rubber/EVA, Footwear Sole Pattern Exclusive Design, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #SE4684