Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 9-1/2 Men's Western Boot Composite Work Boot, Brown

  • Zoro #: G6664773
  • Mfr #: WK2150
$209.95
  • Footwear Construction Type: Welted
  • Predominant Footwear Color: Brown
  • Footwear Shank Type: Non-Metallic
See full product details
This item ships free.

Justin Original Workboots #WK2150 Specifications

  • Zoro #: G6664773
  • Mfr #: WK2150
Footwear Construction Type: Welted Predominant Footwear Color: Brown
Footwear Shank Type: Non-Metallic ASTM Footwear Class: F2413-11 I/75 C/75 EH PR
Mark II Slip Test Results- Dairy Tile Dry: Not Tested Heel Height: 1/2 in
Waterproof: Yes Style Number: WK2150
Puncture Resistant Insole: Yes Outsole Material: Vibram(R)
Last Number or Name: Warhawk Manufacturers Suggested Sole Slip Rating: Best
Footwear Style: Western Boot Upper Boot Material: All Leather
Chain Saw Cut Resistant: No Liner Material: Mesh
Metatarsal System: No Removable Insole: Yes
Color: Brown Gender: Men's
Non-Marking Sole: No Height: 11 in
Chemical Resisting Sole: Yes Mark II Slip Test Results- Dairy Tile Oily: Not Tested
Satra Slip Test Results- Dairy Tile Dry: Not Tested Shank Material: Composite
Satra Slip Test Results- Dairy Tile Wet: Not Tested Insulation Weight: None
Insulated: No Toe Type: Composite
Completely Non Metallic: Yes Electrical Hazard Rated: Yes
Satra Slip Test Results- Dairy Tile Oily Wet: Not Tested Midsole Material: PVC
Footwear Width: EE Satra Slip Test Results- Dairy Tile Oily: Not Tested
Static Dissipative: No Size: 9-1/2
Metal Chip Resisting Sole: No Insulation Type: None
Max. Heat Rating: 575 Degrees F Insole System: OrthoLite(R)
For Outdoor Traction: No Footwear Sole Pattern: Justin Vibram Commander
CSA Footwear Standard: Not Specified Toe Shape: Square
Non Metallic Upper: Yes Mark II Slip Test Results- Dairy Tile Wet: 0.84
Mark II Slip Test Results- Dairy Tile Oily Wet: 0.40 Oil Resisting Sole: Yes
Footwear Closure Type: Pull On Metatarsal Guard: No
Conductive: No Wide Toe Cap: Yes
Waterproof Type: Full Bootie Membrane Item: Work Boot
Ninety Degree Heel: No Upper Material Description: Leather
Safety Criteria: Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Work Boot, Toe Type Composite, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width EE, Waterproof Yes, Pull On, Height 11 in, Brown, Liner Material Mesh, Shank Material Composite, Midsole Material PVC, Outsole Material Vibram(R), Footwear Sole Pattern Justin Vibram Commander, 1 Pair

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Justin Original Workboots #WK2150