- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Plain-Toe Work Boots and Shoes
- /
- Work Bts, Plain, Men, 11, EE, Lace Up, 8inH, PR
Shop Alternate Products
This Product is Discontinued
Justin Original Workboots
Work Bts, Plain, Men, 11, EE, Lace Up, 8inH, PR (Discontinued)
Mfr # 794
Zoro # G9162797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Brown
- Size 11
- Gender Men's
- Toe Type Plain
- Footwear Style 8 in Work Boot
Customers Also Purchased
- Brand Justin Original Workboots
-
MFR #
794
-
Zoro #
G9162797
- UPC # 731871669910
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 8 in |
Footwear Size | 11 |
Width | EE |
Size (PRINT) | 11 |
Overall Height | 8 in |
Details
Color | Brown |
Gender | Men's |
Toe Type | Plain |
Footwear Style | 8 in Work Boot |
Insulated | No |
Waterproof | No |
Closure Type | Lace Up |
Conductive | No |
Item | Work Boot |
Footwear Closure Type | Lace Up |
Completely Non Metallic | No |
Chemical Resisting Sole | No |
Outsole Material | Polyurethane |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | Not Tested |
Removable Insole | Yes |
Shank Material | Fiberglass |
Non Metallic Upper | No |
Upper Material Description | Leather |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Puncture Resistant Insole | No |
Standards | ASTM F2892-11 |
Chain Saw Cut Resistant | No |
Manufacturers Suggested Sole Slip Rating | Better |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Max. Heat Rating | Not Rated |
Predominant Footwear Color | Brown |
Static Dissipative | No |
Ninety Degree Heel | Yes |
Midsole Material | Texon(R) |
Liner Material | Lyntex |
Style Number | 794 |
Oil Resisting Sole | Yes |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Upper Boot Material | All Leather |
Electrical Hazard Rated | Yes |
Footwear Shank Type | Fiberglass |
Wide Toe Cap | Yes |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Metal Chip Resisting Sole | No |
Footwear Construction Type | Goodyear(TM) Welt |
Insole System | Polyurethane |
Non-Marking Sole | Yes |
Mark II Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Resists | Abrasions, Chips, Gas, Heat, Oils, Slips |
Metatarsal System | No |
Upper Material | Leather |
Metatarsal Guard | No |
Safety Criteria | Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Plain Toe, Wide Toe Cap |
Metatarsal Guard Style | None |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Dry): 0.63, Dairy Tile (Oily/Wet): 0.33, Dairy Tile (Wet): 0.40 |
Heat Resistant | No |
Heel Style | Defined Heel |
Slip Resistant | No |
Non-Marking Upper | No |
Series | Double Comfort |
Upper Color | Brown |
Waterproof Type | None |
Toe Shape | Round |
Insulation Weight | Not Applicable |
Insole Material (PRINT) | Polyurethane |
ASTM Standards Met (PRINT) | Electrical Hazard (EH) |
Oil-Resisting Sole (PRINT) | Yes |
Puncture-Resistant Sole (PRINT) | No |
Construction | Welted |
Manufacturer-Suggested Sole Slip Rating (PRINT) | Better |
Insole Material | Polyurethane |
Slip-Resistance Value - Mark II - Dry | 0.47 |
Midsole Technology (PRINT) | Texon |
Chemical-Resisting Sole (PRINT) | No |
Heel Definition | Defined Heel |
Metatarsal Guard (PRINT) | No |
Upper Material (PRINT) | Leather |
Maximum Heat Rating | Not Rated |
Shank Material (PRINT) | Fiberglass |
Closure | Lace Up |
Toe Cap Material | Not Applicable |
Metal Chip-Resisting Sole (PRINT) | No |
Ninety-Degree Heel (PRINT) | Yes |
Insulation Technology | Not Applicable |
Metatarsal Guard System | Not Applicable |
Slip-Resistance Value - Mark II - Oily/Wet | 0.36 |
Maximum Heat Rating (PRINT) | Not Rated |
All-Leather Upper | Yes |
Gender (PRINT) | Men's |
Style Family | 8-Inch Work Boot |
Midsole Technology | Texon |
Insulation Weight (PRINT) | Not Applicable |
Outsole Material (PRINT) | Polyurethane |
Slip-Resistance Value - Mark II - Wet | 0.39 |
Manufacturer-Suggested Sole Slip Rating | Better |
Chemical-Resisting Sole | No |
Ninety-Degree Heel | Yes |
Metal Chip-Resisting Sole | No |
Oil-Resisting Sole | Yes |
ASTM Standards Met | Electrical Hazard (EH) |
Puncture-Resistant Sole | No |
Description
Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 794
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov