Justrite
Oily Waste Can, 6 Gal., Steel, Red
Mfr # 09110
Zoro # G0360017
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Height 15 7/8 in
- Can Color Red
- Safety Can Lid Type Hand Operated Self Closing
- Safety Can Mounting Style Floor
Explore More Products
- JUSTRITE Oily Waste Can, 21 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing 09700
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 13.94" x 18.25" H CAN139
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Red 09510
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Yellow 09311
- JUSTRITE Oily Waste Can, 14 Gal., Steel, Silver 09504
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Yellow 09711
- JUSTRITE 21 GALLON OILY WASTE CAN WHAND LEVER JUS09710
- JUSTRITE OILY WASTE CAN W/FOOT LEVER 14 GAL. RED JT09500
- JUSTRITE Justrite 21 Gallon Oily Waste Can, Yellow - 09701 9701
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver 09104
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Red 937FL
- Justrite Oily Waste Cans