Justrite
Oily Waste Can, 10 Gal., Steel, Yellow
Mfr # 09301
Zoro # G3235416
Free Shipping & Returns
$114.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Can Material Steel
- Can Color Yellow
- Height 18 1/4 in
- Safety Can Lid Type Foot Operated Self Closing
- Safety Can Mounting Style Floor
Explore More Products
- JUSTRITE Steel Self-Closing Oily Waste Can ext. dia. 16.17" x 20.25" H CAN140
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red 09110
- JUSTRITE Oily Waste Can, 14 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing 09500
- JUSTRITE Justrite 10 Gallon Oily Waste Can, Red - 09300 9300
- JUSTRITE 0 Six Gallon Oily Waste Can Other Safety Equipment 9104
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Red 09200
- JUSTRITE OILY WASTE CAN W/FOO LEVER 10 GAL. RED JT09300
- JUSTRITE OILY WASTE CAN W/FOOT LEVER 21 GAL. RE JT09700
- JUSTRITE Justrite 10 Gallon Oily Waste Can, Yellow - 0 9301
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver 09104
- JUSTRITE Oily Waste Can, 10 Gal., Steel, Red 09310
- Justrite Safety Storage