- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Safety Storage
- /
- Safety Cans
- /
- 2-1/2 gal. Red Galvanized Steel Type I Faucet Safety Can
Justrite
2-1/2 gal. Red Galvanized Steel Type I Faucet Safety Can
- Zoro #: G3036503
- Mfr #: 7225140
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $159.99
Justrite #7225140 Specifications
- Zoro #: G3036503
- Mfr #: 7225140
- Color: Red
- Material: Galvanized Steel
- Standards: FM
- Can Capacity: 2 1/2 gal
- Can Material: Galvanized Steel
- Can Type: Type I
- Capacity: 2-1/2 gal.
- DOT Approved: No
- For Use With Liquid: Flammables
- Height: 11 1/2 in
- Includes Hose: No
- Outside Dia.: 11 3/4 in
- Used For: Flammables
- Width: 11 3/4 in
- Includes: Flame Arresters
- Can Color: Red
- Item: Type I Faucet Safety Can
- Country of Origin (subject to change): United States
Description
Type I Faucet Safety Can, Can Capacity 2 1/2 gal, Can Color Red, For Use With Liquid Flammables, Can Material Galvanized Steel, Height 11 1/2 in, Outside Dia. 11 3/4 in, DOT Approved No, Includes Hose No, Width 11 3/4 in
Reviews of Justrite #7225140
Explore more
- JUSTRITE 2 gal. Red Steel Type I Safety Can for Flammables 7120110
- JUSTRITE Oily Waste Can, Foot-Operated, 21 Gal., 23-1/2"x18-3/8", Red JUS09700
- JUSTRITE 5 gal. Yellow Steel Type II DOT Safety Can for Diesel 7350210
- JUSTRITE Stainless Steel Replacement Disconnect 12001
- JUSTRITE 2 gal. Blue Steel Type I Safety Can for Kerosene 7120300
- EAGLE 5 gal. Silver Stainless Steel Type I Faucet Safety Can for Flammables 1327
- Justrite Safety Storage