Justrite
2-1/2 gal. Yellow Steel Type I Safety Can for Diesel
Mfr # 7125210
Zoro # G6603606
Free Shipping & Returns
$79.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 2 1/2 gal
- Can Material Steel
Explore More Products
- JUSTRITE Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120 7225120
- JUSTRITE 2-1/2 gal. Blue Steel Type I Safety Can for Kerosene 7125300
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline 7250120
- JUSTRITE Eagle Type I Safety Can - 5 Gallon with Funnel - Yellow UI50FSY
- JUSTRITE 1 gal. White Polyethylene, Polypropylene HPLC Waste Can 12160
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever 9100
- JUSTRITE EAGLE SAFETY CAN BLU 1 GAL/T2 U211SB
- JUSTRITE EAGLE 5 GAL SAFETY CAN GRN/T1 UI50SG
- JUSTRITE HPLC Waste Can, White, PTFE, 12" dia 12770
- EAGLE MFG Eagle UI-20-FS Type I Safety Can, 2 Gallon with Funnel, Red UI20FS
- JUSTRITE SAFETY CAN 2.5 GAL. RED TYPE 1 W/FUNNE JT7125110
- Justrite Safety Storage