Justrite
Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, 17 1/2 in Height
Mfr # 7250120
Zoro # G2521294
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 5 gal
- Can Material Steel
Explore More Products
- JUSTRITE 5 gal. Red Polyethylene Type I Safety Can for Flammables 14561
- JUSTRITE 5 gal. Green Steel Type I Safety Can for Oil 7150400
- JUSTRITE Silver Steel Nozzle Assembly 11078
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can BY12755
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose 7250130
- JUSTRITE 2-1/2 gal. Red Polyethylene Type I Safety Can for Flammables 14261
- JUSTRITE SAFETY CAN 2.5 GAL. RED TYPE II W/5/8" JT7225120
- JUSTRITE Justrite Carboy With Spigot, PP, 20-Liter 12941
- JUSTRITE EAGLE SAFETY CAN BLUE/TYPE 1 UI4SB
- EAGLE MFG 5 gal. Green Galvanized steel Type I Safety Can for Oil UI50FSG
- EAGLE MFG 2-1/2 gal. Blue Galvanized steel Type II Safety Can for Kerosene U226SB
- Justrite Safety Storage