Justrite
Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose
Mfr # 7250230
Zoro # G1000447
Free Shipping & Returns
$127.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Standards CARB, FM, NFPA Code 30, OSHA, TUV Approved, UL, ULC
- Can Capacity 5 gal
- Can Material Steel
Explore More Products
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose 7225230
- JUSTRITE Type II Safety Can, 1 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose 7210220
- JUSTRITE Type II Safety Can, 2 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose 7220220
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline 7250120
- JUSTRITE 5 gal. Yellow Steel Type II DOT Safety Can for Diesel 7350230
- JUSTRITE 2-1/2 gal. Red Steel Type II Safety Can for Flammables 7225120
- JUSTRITE Justrite 12811 VaporTrap„¢ Carboy With Filter Kit, HDPE, 20-Liter, 7 Ports 12811
- JUSTRITE Justrite® Type II AccuFlow„¢ Steel Safety Can, 2.5 Gal., 1" Metal Hose, Blue, 7225330 7225330
- JUSTRITE Justrite Carboy With Spigot, PP, 20-Liter 12941
- JUSTRITE Silver Stainless Steel Flame Arrestor 11400
- FUELWORX Stackable Gas Can 1.5 gal. 47901
- Justrite Safety Storage